Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Enclosures, Type 4X Hinge Cover Series
864-4XSS6CHC
Eaton's B-Line series Enclosures, Type 4X Hinge Cover Series
Enclosure, 8in.Hx6in.Wx4in.D, N4X,
MFG Item Number
78205109479
This item cannot be canceled or returned
Description
Enclosures, Type 4X Hinge Cover Series
Enclosure, 8in.Hx6in.Wx4in.D, N4X,
Type 4X Hinge Cover Series Information
- Enclosures and Cover are Fabricated From (16) Gauge, Type 304 or Type 316L Stainless Steel
- Conforms to NEMA Standard for Type 4, Type 4X, Type 12 and Type 13
- Continuous Hinge Cover Secured with Screw Clamps
Specifications
Specifications
| Manufacturer Part Number |
78205109479 |
| Manufacturer |
Eaton's B-Line series |
| Product Series |
Type 4X Hinge Cover |
| Family Series |
Eaton's B-Line series Enclosures, Type 4X Hinge Cover Series |
| Description |
Enclosure, 8in.Hx6in.Wx4in.D, N4X, 316L Stainless Steel, Hinged Clamped Cover, Less Inner Panel |
| Material |
316 Stainless Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Clamps |
| Panel Included |
No |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 4, NEMA 4X |
| Nominal Height |
8 " |
| Nominal Width |
6 " |
| Nominal Depth |
4 " |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
4.737 lbs |
864-4XSS6CHC
Eaton's B-Line series Enclosures, Type 4X Hinge Cover Series