864SCNK
Eaton's B-Line series Enclosures, Type 1 Screw Cover Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
864SCNK Eaton's B-Line series Enclosures, Type 1 Screw Cover Series, Enclosure, 8in.Hx6in.Wx4in.D, N1,
MFG Item Number
78205110849

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

864SCNK Eaton's B-Line series Enclosures, Type 1 Screw Cover Series, Enclosure, 8in.Hx6in.Wx4in.D, N1,

MFG Item Number
78205110849
Item Number
864SCNK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 1 Screw Cover Series
Item #
864SCNK
Enclosure, 8in.Hx6in.Wx4in.D, N1,

Type 1 Screw Cover Series Information

  • Enclosure and Cover are Fabricated from Gauge Steel or Galvanized Steel
  • Conforms to NEMA standard for Type 1
  • Cover is Secured with Plated Hex Head Combo Screws

Specifications

Specifications
Manufacturer Part Number 78205110849
Manufacturer Eaton's B-Line series
Product Series Type 1 Screw Cover
Family Series Eaton's B-Line series Enclosures, Type 1 Screw Cover Series
Description Enclosure, 8in.Hx6in.Wx4in.D, N1, ANSI61 Gray Painted Steel, Lift-Off Screw Cover, No Knockouts, No Panel
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 1
Nominal Height 8 "
Nominal Width 6 "
Nominal Depth 4 "
Approvals CSA, UL
Comments No Inner Panel Available
Net Weight 3.7 lbs
Gross Weight 3.7 lbs
Alternatives
864SC
864SC
Eaton's B-Line series Enclosures, Type 1 Screw Cover Series
SC060804NK
SC060804NK
Wiegmann Enclosures, SC Series
864SCGVNK
864SCGVNK
Eaton's B-Line series Enclosures, Type 1 Screw Cover Series