Series Information
| Manufacturer Part Number | 86703B |
|---|---|
| Manufacturer | Halex |
| Family Series | Halex Fittings |
| Description | FITTING |
| Conduit/Cable Type | Armored Cable, Flexible Cord, FMC (Flexible Metallic Conduit), Metal Clad Cable, Non-Metallic Sheathed Cable |
| Connection Type | Set Screw |
| Angle | Straight |
| Trade Size | 3/8 " |
| Hub Size | 3/8 " |
| Hub Type | Male NPSM Thread |
| Grounding | No |
| Insulated Throat | Yes |
| Jacketed | No |
| Material | Die Cast Zinc |
| Composition | Metallic |
| Approvals | CSA, UL |
| Net Weight | 0.08 lbs |
| Gross Weight | 0.08 lbs |