Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
867STR Series Information
| Manufacturer Part Number | 867STRR-AQ |
|---|---|
| Manufacturer | Edwards Signaling |
| Product Series | 867STR |
| Family Series | Edwards Signaling Signaling Devices, 867STR Series |
| Description | Surf Mt Horn/Strobe 24V Ac/Dc Red |
| Visual Function | Strobe |
| Audible Function | Horn |
| Voltage | 24 VAC, 24 VDC |
| Nominal Input Voltage | 24 VAC, 24 VDC |
| Lamp Color | Red |
| Lamp Type | Strobe |
| Flash Rate/Minute | 60 |
| Mounting | Surface |
| Current Rating | 0.219 A |
| Operating Temperature | 32-120 °F |
| Approvals | UL |
| Net Weight | 3.14 lbs |
| Gross Weight | 3.605 lbs |