TCA-0029
Edwards Signaling Signaling Devices, Syrex Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
TCA-0029 Edwards Signaling Signaling Devices, Syrex Series, Syrex IS-SB Sounder Beacon, 6-28VDC,
MFG Item Number
TCA-0029-EDWD

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

TCA-0029 Edwards Signaling Signaling Devices, Syrex Series, Syrex IS-SB Sounder Beacon, 6-28VDC,

MFG Item Number
TCA-0029-EDWD
Item Number
TCA-0029
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signaling Devices, Syrex Series
Item #
TCA-0029
Syrex IS-SB Sounder Beacon, 6-28VDC,

Syrex Series Information

  • LED light source
  • Choice of 49 tones
  • Choice of lens colors
  • Flash rate 2Hz or 1Hz (double flash)
  • Auto synchronized sound output
  • ABS flame retardant UL94V0 and 5VA housing
  • Volume control
  • IP65 rated
  • Rated for Category 1
  • Ex II 1G EEx ia IIC T4
  • Operating temperature range: ‑40F to 140F

The Syrex IS sounder/beacon is an intrinsically safe alarm which provides an audible and visual warning signal in hazardous area applications. With three alarm stages and a low current consumption, the Syrex IS sounder/beacon is ideal for both fire and process control applications. The Syrex IS sounder/beacon must be used with a galvanic isolator specified by the system certificates.

Specifications

Specifications
Manufacturer Part Number TCA-0029-EDWD
Manufacturer Edwards Signaling
Product Series Syrex
Family Series Edwards Signaling Signaling Devices, Syrex Series
Description Syrex IS-SB Sounder Beacon, 6-28VDC, 100dB, Red
Visual Function Flashing
Audible Function Sounder
Voltage 6-28 VDC
Nominal Input Voltage 12 VDC, 24 VDC, 6 VDC
Lamp Color Red
Lamp Type LED
Flash Rate/Minute 60/120
Tone Patterns 49
Current Rating 0.048 A
Operating Temperature -40-140 °F
Protection Rating IP65
Approvals ATEX, UL
Net Weight 0.77 lbs
Gross Weight 0.985 lbs