Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
868 Series Information
| Manufacturer Part Number | 868-N5 |
|---|---|
| Manufacturer | Edwards Signaling |
| Product Series | 868 |
| Family Series | Edwards Signaling Audible Signaling Devices, 868 Series |
| Description | W/P Surf Mt Horn 120V Ac |
| Type | Electronic |
| Voltage | 120 VAC |
| Nominal Voltage | 120 VAC |
| Current Rating | 0.021 A |
| Explosion Proof | No |
| Hazardous Location | No |
| Approvals | UL |
| Net Weight | 2.5 lbs |
| Gross Weight | 2.805 lbs |