D2-4906
Trumeter Counters, Model 49 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
D2-4906 Trumeter Counters, Model 49 Series, Counter, 115VAC, 6-Digit, Base Mnt,
MFG Item Number
D2-4906

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

D2-4906 Trumeter Counters, Model 49 Series, Counter, 115VAC, 6-Digit, Base Mnt,

MFG Item Number
D2-4906
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Counters, Model 49 Series
Item #
D2-4906
Counter, 115VAC, 6-Digit, Base Mnt,

Model 49 Series Information

  • 12/24 VDC or 115 VAC
  • 4 or 6 Figure Display
  • Push Button Reset
  • 600 Counts Per Minute
  • UL Recognized, CE
Economically priced 4 and 6 figure push‑button reset, electromechanical counter designed for use where limited space is a factor and when reliability is critical. Rugged operating mechanisms require no lubrication or maintenance. Compact size and minimum space requirements make the Model 49 ideally suited for use in control panels, business machines, and test equipment.

Specifications

Specifications
Manufacturer Part Number D2-4906
Manufacturer Trumeter
Product Series Model 49
Family Series Trumeter Counters, Model 49 Series
Description Counter, 115VAC, 6-Digit, Base Mnt, Pushbutton Reset
Nominal Voltage 120 VAC
Voltage 115 VAC
Continuous Operation Yes
Color White Text on Black Background
Number of Digits 6
Reset Push Button
Mounting Surface Mount
Digit Height (in) 0.16 "
Approvals CE, UL
Net Weight 0.255 lbs
Gross Weight 0.345 lbs