Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
870-534 Wago Terminal Blocks, 3-conductor, double-deck tb
MFG Item Number
51161749

870-534 Wago Terminal Blocks, 3-conductor, double-deck tb

MFG Item Number
51161749
Item Number
870-534
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminal Blocks, Series
Item #
870-534
3-conductor, double-deck tb

Series Information

Specifications

Specifications
Manufacturer Part Number 51161749
Manufacturer Wago
Family Series Wago Terminal Blocks
Description 3-conductor, double-deck tb
Type Double-Deck Block
Number of Circuits 2
Spacing 5 mm
Current Rating 20 A
UL Voltage 300 V
Wire Size Range 12 AWG
IEC Voltage 500 V
Color Blue
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals cURus
Partition No
Net Weight 0.025 lbs
Gross Weight 0.03 lbs