Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
870-553 Wago Terminal Blocks, Triple-deck terminal block
MFG Item Number
51164513

870-553 Wago Terminal Blocks, Triple-deck terminal block

MFG Item Number
51164513
Item Number
870-553
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminal Blocks, Series
Item #
870-553
Triple-deck terminal block

Series Information

Specifications

Specifications
Manufacturer Part Number 51164513
Manufacturer Wago
Family Series Wago Terminal Blocks
Description Triple-deck terminal block
Type Triple-Deck Block
Number of Circuits 3
Spacing 5 mm
Current Rating 20 A
UL Voltage 300 V
Wire Size Range 12 AWG
IEC Voltage 500 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals cURus
Partition No
Net Weight 0.035 lbs
Gross Weight 0.038 lbs