87002
Electri-Flex Conduit, LNM-P Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

87002

Electri-Flex Conduit, LNM-P Series

87002

Electri-Flex Conduit, LNM-P Series
Flexible Conduit, 3/8in., LNM-P, ORG,
Item Number
87002
MFG Item Number
LNMP-10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 250

Description

Conduit, LNM-P Series
Item #
87002
Flexible Conduit, 3/8in., LNM-P, ORG,

LNM-P Series Information

  • 3/8~2" Trade Sizes
  • Flexible PVC Core
  • Nylon Mesh & PVC Jacket
  • ‑4~140 Degrees F
  • UL Listed; CSA Certified
Type LNM‑P liquidtight conduit is ideally suited for continuous flexing situations. It is often specified in "Power Track" or cable carrier installations and on industrial robots. It does not contain a metal core, which could fatigue from repeated flexing or vibration. The PVC material is a high quality, flame‑retardant compound that resists oils, mild acids, and exposure to sunlight.

  • RoHS and WEEE Compliant


Specifications

Specifications
Manufacturer Part Number LNMP-10
Manufacturer Electri-Flex
Product Series LNM-P
Family Series Electri-Flex Conduit, LNM-P Series
Description Flexible Conduit, 3/8in., LNM-P, ORG, Non-Metallic, PVC, -20_60, Liquitight, Type A
Trade Size 3/8 "
Diameter 0.78 "
Feet/Pkg. 250 '
Inside Bend Radius 2.5 "
Material Polyvinyl Chloride (PVC)
Jacket Material Polyvinyl Chloride
Color Orange
Operating Temperature -4-140 °F
Special Properties Acid Resistant, Oil Resistant
Conduit Type Non-Metallic Flexible
Liquid Tight Yes
Approvals CSA, UL
Net Weight 0.16 lbs
Gross Weight 0.16 lbs
Alternatives
TYPEA38-250
TYPEA38-250
Thomas & Betts Conduit, Type A Liquidtight Series