Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
870P Series Information
| Manufacturer Part Number | 870P-R5 |
|---|---|
| Manufacturer | Edwards Signaling |
| Product Series | 870P |
| Family Series | Edwards Signaling Audible Signaling Devices, 870P Series |
| Description | Adaptahorn, 240VAC, Panel Mount |
| Type | Vibration |
| Voltage | 240 VAC |
| Nominal Voltage | 240 VAC |
| Current Rating | 0.07 A |
| Explosion Proof | No |
| Hazardous Location | No |
| Approvals | UL |
| Net Weight | 1.74 lbs |
| Gross Weight | 2 lbs |