Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 872-PO |
|---|---|
| Manufacturer | Edwards Signaling |
| Family Series | Edwards Signaling Audible Signaling Devices |
| Description | Adaptahorn Projector |
| Accessory Type | Projector |
| For Use With | 870 Series |
| Explosion Proof | No |
| Hazardous Location | No |
| Mounting | Wall |
| NEMA Rating | NEMA 12, NEMA 12K, NEMA 4X |
| Approvals | UL |
| Net Weight | 0.335 lbs |
| Gross Weight | 0.58 lbs |