871P-E1
Edwards Signaling Audible Signaling Devices, 871P Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

871P-E1

Edwards Signaling Audible Signaling Devices, 871P Series

871P-E1

Edwards Signaling Audible Signaling Devices, 871P Series
Adaptahorn, 12VDC
MFG Item Number
871P-E1
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, 871P Series
Item #
871P-E1
Adaptahorn, 12VDC

871P Series Information

  • 6~250 VDC
  • 101 dB at 10 Ft
  • Volume Adjustable
  • NEMA Type 4X
  • UL Approved
The Edwards 871P Series are low current, high decibel panel mount vibrating horns for heavy‑duty use. Supplied complete with gasket and UL listed to NEMA 4X enclosure requirements.

Designed for semi‑flush panel mounting, using supplied mounting template, or installation on a 4" (102mm) sqare box. For NEMA 4X installation, mount to a NEMA 4X enclosure having a flat, smooth surface using supplied 1/8" (3mm) gasket in accordance with the installation instructions provided with the unit.

Applications include use in panel boards and switchboards wherever a distinctive, urgent signal is required for timing, general alarm & warning.

Specifications

Specifications
Manufacturer Part Number 871P-E1
Manufacturer Edwards Signaling
Product Series 871P
Family Series Edwards Signaling Audible Signaling Devices, 871P Series
Description Adaptahorn, 12VDC Panel Mount
Type Vibration
Voltage 12 VDC
Nominal Voltage 12 VDC
Current Rating 0.27 A
Explosion Proof No
Hazardous Location No
Approvals UL
Net Weight 1.855 lbs
Gross Weight 2.13 lbs