871P Series Information
| Manufacturer Part Number | 871P-S1 |
|---|---|
| Manufacturer | Edwards Signaling |
| Product Series | 871P |
| Family Series | Edwards Signaling Audible Signaling Devices, 871P Series |
| Description | Adaptahorn, 250VDC Panel Mount |
| Type | Vibration |
| Nominal Voltage | 250 VDC |
| Current Rating | 0.014 A |
| Explosion Proof | No |
| Hazardous Location | No |
| Approvals | UL |
| Net Weight | 1.8 lbs |
| Gross Weight | 2.05 lbs |