Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

873-902-BOX-25

Wago Terminals

873-902-BOX-25

Wago Terminals
Luminaire Discon 2p 873-902/K194-4045
Item Number
873-902-BOX-25
MFG Item Number
51200766
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
873-902-BOX-25
Luminaire Discon 2p 873-902/K194-4045

Series Information

Specifications

Specifications
Manufacturer Part Number 51200766
Manufacturer Wago
Family Series Wago Terminals
Description PUSHWIRE splicing connector; 2-pole; yellow Box of 25 pieces
Number of Ports 2
Number of Wires Per Port 2
Wire Size Range 16-12 AWG
Wire Type Solid Wire, Stranded Wire
Material Polyamide
Wire Material Copper
Max Voltage 550 V
Color Yellow
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs