875 Series Information
| Manufacturer Part Number | 875-E1 |
|---|---|
| Manufacturer | Edwards Signaling |
| Product Series | 875 |
| Family Series | Edwards Signaling Audible Signaling Devices, 875 Series |
| Description | Adaptahorn, 12VDC, Grille Type |
| Type | Vibration |
| Voltage | 12 VDC |
| Nominal Voltage | 12 VDC |
| Current Rating | 0.27 A |
| Explosion Proof | No |
| Hazardous Location | No |
| Approvals | FM, UL |
| Net Weight | 2.6 lbs |
| Gross Weight | 2.82 lbs |