876 Series Information
| Manufacturer Part Number | 876-E5 |
|---|---|
| Manufacturer | Edwards Signaling |
| Product Series | 876 |
| Family Series | Edwards Signaling Audible Signaling Devices, 876 Series |
| Description | Adaptahorn, 12VAC, Waterproof (N4X) |
| Type | Vibration |
| Nominal Voltage | 12 VAC |
| Current Rating | 1.25 A |
| Explosion Proof | No |
| Hazardous Location | No |
| Approvals | FM, UL |
| Net Weight | 3.2 lbs |
| Gross Weight | 3.4 lbs |