Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
876 Series Information
| Manufacturer Part Number | 876-G5 |
|---|---|
| Manufacturer | Edwards Signaling |
| Product Series | 876 |
| Family Series | Edwards Signaling Audible Signaling Devices, 876 Series |
| Description | Adaptahorn, 24VAC, Waterproof (N4X) |
| Type | Vibration |
| Voltage | 24 VAC |
| Nominal Voltage | 24 VAC |
| Current Rating | 0.63 A |
| Explosion Proof | No |
| Hazardous Location | No |
| Approvals | FM, UL |
| Net Weight | 0.7075 lbs |
| Gross Weight | 3.4 lbs |