87HFR120

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

87HFR120

Vishay Diodes, 87HF Series

87HFR120

Vishay Diodes, 87HF Series
DIODE, DO-5LIL, 1200V, 85A, REV,
Item Number
87HFR120
MFG Item Number
VS-87HFR120
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Diodes, 87HF Series
Item #
87HFR120
DIODE, DO-5LIL, 1200V, 85A, REV,

87HF Series Information

  • High Surge Current Capability
  • Stud Cathode and Stud Anode Versions
  • Leaded Version Available
  • 100‑1600 V
  • 85 A
  • RoHS Compliant

Typical Applications for the Vishay 87HF Series are Battery Chargers, Converters, Power Supplies, Machine Tool Controls, And Welding.

Specifications

Specifications
Manufacturer Part Number VS-87HFR120
Manufacturer Vishay
Product Series 87HF
Family Series Vishay Diodes, 87HF Series
Description DIODE, DO-5LIL, 1200V, 85A, REV, STD RED SILICON SLEEVE, VS-87HFR120
Polarity Anode Stud (Reverse)
Vrrm 1,200 V
IF (rms) Amps 133 A
IF (avg) Amps 85 A
Ifsm Amps 1,800 A
Vfm (Volts) 1.2 V
Mounting Force 30 lbf-inches
Stud Size 1/4-28 UNF-2A
Lead Type Flexible Insulated Red
Length 4.84 "
Net Weight 0.0375 lbs
Gross Weight 0.06 lbs
Alternatives
VS-87HFR120
VS-87HFR120
Vishay Diodes, 87HF Series