880D-N5
Edwards Signaling Audible Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
880D-N5 Edwards Signaling Audible Signaling Devices, Adaptahorn, 120VAC, Red, Explosion-
MFG Item Number
880D-N5

880D-N5 Edwards Signaling Audible Signaling Devices, Adaptahorn, 120VAC, Red, Explosion-

MFG Item Number
880D-N5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, Series
Item #
880D-N5
Adaptahorn, 120VAC, Red, Explosion-

Series Information

Specifications

Specifications
Manufacturer Part Number 880D-N5
Manufacturer Edwards Signaling
Family Series Edwards Signaling Audible Signaling Devices
Description Adaptahorn, 120VAC, Red, Explosion- Proof
Type Vibration
Voltage 120 VAC
Nominal Voltage 120 VAC
Explosion Proof No
Hazardous Location No
Approvals UL
Net Weight 0 lbs
Gross Weight 11 lbs