Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
884-3580 Wago Terminal Blocks, Cover; for stud terminal block; 35
MFG Item Number
884-3580

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

884-3580 Wago Terminal Blocks, Cover; for stud terminal block; 35

MFG Item Number
884-3580
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Terminal Blocks, Series
Item #
884-3580
Cover; for stud terminal block; 35

Series Information

Specifications

Specifications
Family Series Wago Terminal Blocks
Manufacturer Wago
Manufacturer Part Number 884-3580
Description Cover; for stud terminal block; 35 mm_; beige
Type Cover
For Use With Stud Terminal Block
Net Weight 0 lbs
Gross Weight 0.013 lbs