Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
2001 Series Information
| Manufacturer Part Number | 20011404 |
|---|---|
| Manufacturer | Wago |
| Product Series | 2001 |
| Family Series | Wago Terminal Blocks, 2001 Series |
| Description | TOPJOBS feedthrough terminal block, rail mount, 4-conductor, 4.2 mm wide, blue |
| Type | Standard Block |
| Number of Circuits | 1 |
| Spacing | 4.2 mm |
| Current Rating | 15 A |
| UL Voltage | 600 V |
| Wire Size Range | 14 AWG |
| CSA Voltage | 600 V |
| IEC Voltage | 800 V |
| Color | Blue |
| Wire Entry Position | Top |
| Mounting | DIN Rail |
| Sensor Block Indicator | None |
| Approvals | CSA, cURus |
| Partition | No |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.011 lbs |