88410075
Werma Visual Signaling Devices, 884 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
88410075 Werma Visual Signaling Devices, 884 Series, BEACON, REVOLVING , RED, 24VAC/DC,
MFG Item Number
88410075

88410075 Werma Visual Signaling Devices, 884 Series, BEACON, REVOLVING , RED, 24VAC/DC,

MFG Item Number
88410075
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 884 Series
Item #
88410075
BEACON, REVOLVING , RED, 24VAC/DC,

884 Series Information

  • Three Light Beams
  • Low Rotation Rate
  • Three Fresnel Lenses
  • High Impact Resistance to 20 Joules

Specifications

Specifications
Manufacturer Part Number 88410075
Manufacturer Werma
Product Series 884
Family Series Werma Visual Signaling Devices, 884 Series
Description BEACON, REVOLVING , RED, 24VAC/DC, IP65, UNIVERSAL MOUNT, 142mm DIA x 216mm H
Operation Rotating
Voltage 24 VAC, 24 VDC
Nominal Voltage 24 VAC, 24 VDC
Color Red
Lamp Type LED
Mounting Base, Bracket, Tube
Lamp Wattage 35 W
Operating Temperature -20-122 °F
Protection Rating IP65
Approvals CE
Net Weight 1.48 lbs
Gross Weight 1.685 lbs