PSW-12024
Altech Power Supplies, PSW-120 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PSW-12024 Altech Power Supplies, PSW-120 Series, Power Supply, 24VDC, 5A, 1Ph,
MFG Item Number
PSW-12024

PSW-12024 Altech Power Supplies, PSW-120 Series, Power Supply, 24VDC, 5A, 1Ph,

MFG Item Number
PSW-12024
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Power Supplies, PSW-120 Series
Item #
PSW-12024
Power Supply, 24VDC, 5A, 1Ph,

PSW-120 Series Information

  • Single and two phase wide input range 180 ~ 550VAC
  • Protections: Short Circuits / Overload / Overvoltage / Over temperature
  • Cooling by free air convection
  • Built‑in constant current limiting circuit
  • DIN rail mountable
  • UL 508 (industrial control equipment) approved
  • EN61000‑6‑2(EN50082‑2) industiral immunity level
  • 100% full load burn‑in test
  • Built‑in DC OK relay contact

Specifications

Specifications
Manufacturer Part Number PSW-12024
Manufacturer Altech
Product Series PSW-120
Family Series Altech Power Supplies, PSW-120 Series
Description Power Supply, 24VDC, 5A, 1Ph, 180-550VAC/254-780VDC Input
Power 120 W
Nominal Input Voltage 208 VAC, 240 VAC, 380 VAC, 480 VAC
AC Voltage 180-550 VAC
Input Frequency 47-63 Hz
Phase 1, 2
Nominal Output Voltage 24 VDC
Output VDC 24 VDC
Output Current 5 A
Number of Outputs 1
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Output Voltage Adj. Yes
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction No
Parallel Operation No
Remote Sensing No
Remote On/Off Control No
Operating Temperature -13-158 °F
Approvals CE, cULus, UL508
Net Weight 1.29 lbs
Gross Weight 1.495 lbs
Alternatives
PSB-12024
PSB-12024
Altech Power Supplies, PSB-12024 Series
PSB-18024
PSB-18024
Altech Power Supplies, PSB-18024 Series