8845LSIDE

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
8845LSIDE Eaton's B-Line series Wireway, 45 Degree Elbow, 8in.x8in., Steel,
MFG Item Number
78205111057

8845LSIDE Eaton's B-Line series Wireway, 45 Degree Elbow, 8in.x8in., Steel,

MFG Item Number
78205111057
Item Number
8845LSIDE
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
8845LSIDE
45 Degree Elbow, 8in.x8in., Steel,

Series Information

  • Wash and phosphate Undercoat or Galvanized Steel
  • Houses Run of Control and power Cable
  • ANSI 61 Gray Acrylic Electrocoat Finish
Wireway body and cover are fabricated from code gauge steel and have mounting holes on the back. They are available with or without knockouts. Cover is secured with plated screws to the body. Keyholes slots are furnished on the wireway cover which allow easy access to the inside without removing the screws.

Specifications

Specifications
Manufacturer Part Number 78205111057
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description 45 Degree Elbow, 8in.x8in., Steel, Painted, Top Cover is Removable
Latching Mechanism Hinge Cover
Cover Design Quick Connect
Style 45 Elbow
Nominal Length 4 "
Nominal Height 8 "
Nominal Width 8 "
NEMA Rating NEMA 1
Net Weight 5 lbs
Gross Weight 5 lbs
Alternatives
8845LCOMBO
8845LCOMBO
Eaton's B-Line series Wireway, Lay-In Series
L080845
L080845
Wiegmann Wireway