887 Series Information
| Manufacturer Part Number | 60338594 |
|---|---|
| Manufacturer | Wago |
| Product Series | 887 |
| Family Series | Wago Terminals, 887 Series |
| Description | Splicing Connector Set |
| Max Voltage | 450 V |
| Maximum Temperature | 221 °F |
| Wire Type | Copper to Aluminum, Copper to Copper |
| Color | Gray, Red, White, Yellow |
| Style | Push In |
| Package Type | Case |
| Wire Size Range | 24-12 AWG |
| Net Weight | 1.92 lbs |
| Gross Weight | 1.843 lbs |