HST-ASTA
Gardner Bender Shrink Tubing, Thin Wall Assortments Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HST-ASTA

Gardner Bender Shrink Tubing, Thin Wall Assortments Series

HST-ASTA

Gardner Bender Shrink Tubing, Thin Wall Assortments Series
Heat Shrink Tubing, Assorted,
MFG Item Number
HST-ASTA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Shrink Tubing, Thin Wall Assortments Series
Item #
HST-ASTA
Heat Shrink Tubing, Assorted,

Thin Wall Assortments Series Information


Specifications

Specifications
Manufacturer Part Number HST-ASTA
Manufacturer Gardner Bender
Product Series Thin Wall Assortments
Family Series Gardner Bender Shrink Tubing, Thin Wall Assortments Series
Description Heat Shrink Tubing, Assorted, Colored, 3in.L;, KT/160
Nom. Inner Diameter (in) 1/16, 1/4, 1/8, 3/16, 3/32, 3/4, 3/8
Length 3 "
Color Blue, Red, Yellow
Number of Pieces 160
Shrink Ratio 2:1
Adhesive No
Adhesive Lining No
Recovery Temperature 257 °F
Operating Temperature -40-257 °F
Approvals CSA, UL
Comments MIL-DTL-23053/5 Class 1
Net Weight 0.36 lbs
Gross Weight 0.36 lbs