88C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
88C Eaton's B-Line series Wireway, Wireway Connector, 8in.x8in.
MFG Item Number
78205110905

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

88C Eaton's B-Line series Wireway, Wireway Connector, 8in.x8in.

MFG Item Number
78205110905
Item Number
88C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
88C
Wireway Connector, 8in.x8in.

Series Information

Specifications

Specifications
Manufacturer Part Number 78205110905
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Wireway Connector, 8in.x8in.
Style Wireway Connector
Nominal Height 8 "
Nominal Width 8 "
NEMA Rating NEMA 12
Net Weight 0.77 lbs
Gross Weight 0.77 lbs
Alternatives
C0808
C0808
Wiegmann Wireway