Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | C0808 |
|---|---|
| Manufacturer | Wiegmann |
| Family Series | Wiegmann Wireway |
| Description | N1 Connector Hinged-Cover/Screw-Cover Wireway 8X8 Carbon Steel - Gray |
| Cover Design | Hinge Cover |
| Composition | Steel |
| Style | Box Connector |
| Nominal Height | 8 " |
| Nominal Width | 8 " |
| NEMA Rating | NEMA 1 |
| Approvals | cULus |
| Net Weight | 10 lbs |
| Gross Weight | 0.83 lbs |