88E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

88E

Eaton's B-Line series Wireway

88E

Eaton's B-Line series Wireway
End, 8in.x8in., Painted, w/Knockout
Item Number
88E
MFG Item Number
78205110850
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
88E
End, 8in.x8in., Painted, w/Knockout

Series Information

Specifications

Specifications
Manufacturer Part Number 78205110850
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description End, 8in.x8in., Painted, w/Knockout
Style End Cap
Nominal Height 8 "
Nominal Width 8 "
Net Weight 1.42 lbs
Gross Weight 1.485 lbs
Alternatives
E0808
E0808
Wiegmann Wireway
88EGV
88EGV
Eaton's B-Line series Wireway
88ENK
88ENK
Eaton's B-Line series Wireway