88ENK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

88ENK

Eaton's B-Line series Wireway

88ENK

Eaton's B-Line series Wireway
End, 8in.x8in., Painted, No Knockout
Item Number
88ENK
MFG Item Number
78205110851
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
88ENK
End, 8in.x8in., Painted, No Knockout

Series Information

Specifications

Specifications
Manufacturer Part Number 78205110851
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description End, 8in.x8in., Painted, No Knockout
Style End Cap
Nominal Height 8 "
Nominal Width 8 "
Net Weight 1.385 lbs
Gross Weight 1.385 lbs
Alternatives
88E
88E
Eaton's B-Line series Wireway