Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 78205110926 |
|---|---|
| Manufacturer | Eaton's B-Line series |
| Family Series | Eaton's B-Line series Wireway |
| Description | Wireway Hanger |
| Style | Bracket Hanger |
| Nominal Height | 8 " |
| Nominal Width | 8 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |