Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | BH0808 |
|---|---|
| Manufacturer | Wiegmann |
| Family Series | Wiegmann Wireway |
| Description | N1 Hanger Hinged-Cover/Screw-Cover Wireway 8X8 Carbon Steel - Gray |
| Cover Design | Hinge Cover |
| Composition | Steel |
| Style | Bracket Hanger |
| Nominal Height | 8 " |
| Nominal Width | 8 " |
| NEMA Rating | NEMA 1 |
| Approvals | CSA, UL |
| Net Weight | 29 lbs |
| Gross Weight | 2.9 lbs |