88HSE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

88HSE

Eaton's B-Line series Wireway

88HSE

Eaton's B-Line series Wireway
Wireway End, 8in., w/Knockout
Item Number
88HSE
MFG Item Number
11783361
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
88HSE
Wireway End, 8in., w/Knockout

Series Information

Specifications

Specifications
Manufacturer Part Number 11783361
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Wireway End, 8in., w/Knockout
Style End Cap
Nominal Height 8 "
Nominal Width 8 "
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
88HSENK
88HSENK
Eaton's B-Line series Wireway