88HSENK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

88HSENK

Eaton's B-Line series Wireway

88HSENK

Eaton's B-Line series Wireway
Wireway End, 8in., w/o Knockout
Item Number
88HSENK
MFG Item Number
11783286
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
88HSENK
Wireway End, 8in., w/o Knockout

Series Information

Specifications

Specifications
Manufacturer Part Number 11783286
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Wireway End, 8in., w/o Knockout
Style End Cap
Nominal Height 8 "
Nominal Width 8 "
Net Weight 1.35 lbs
Gross Weight 1.39 lbs
Alternatives
88HSE
88HSE
Eaton's B-Line series Wireway