Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
89-terminal Series Information
| Manufacturer Part Number | 89-203 |
|---|---|
| Manufacturer | IDEAL Industries |
| Product Series | 89-terminal |
| Family Series | IDEAL Industries Terminal Blocks, 89-terminal Series |
| Description | TERMINAL STRIP 3-CIRCUIT |
| Number of Poles | 3 |
| UL Voltage | 600 VAC |
| Wire Size Range | 22-10 AWG |
| Current Rating | 30 A |
| CSA Voltage | 600 VAC |
| Spacing Ctr. - Ctr. | 14.28 mm |
| Color | Black |
| Mounting | Surface Mount |
| Approvals | CSA, UR |
| Net Weight | 0.15 lbs |
| Gross Weight | 0.15 lbs |