Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDEAL Industries Terminal Blocks, 89-terminal Series
89-507
IDEAL Industries Terminal Blocks, 89-terminal Series
SB BASE MT.DBL.RW.TRM.BLCK 6PL
Description
Terminal Blocks, 89-terminal Series
SB BASE MT.DBL.RW.TRM.BLCK 6PL
89-terminal Series Information
Specifications
Specifications
| Manufacturer Part Number |
89-507 |
| Manufacturer |
IDEAL Industries |
| Product Series |
89-terminal |
| Family Series |
IDEAL Industries Terminal Blocks, 89-terminal Series |
| Description |
SB BASE MT.DBL.RW.TRM.BLCK 6PL |
| Number of Poles |
6 |
| UL Voltage |
600 VAC |
| Wire Size Range |
22-6 AWG |
| Current Rating |
60 A |
| CSA Voltage |
600 VAC |
| Spacing Ctr. - Ctr. |
15.88 mm |
| Color |
Black |
| Mounting |
Surface Mount |
| Approvals |
CSA, UR |
| Comments |
Shorting Block |
| Net Weight |
0.3584 lbs |
| Gross Weight |
0.358 lbs |
89-507
IDEAL Industries Terminal Blocks, 89-terminal Series