Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

890-1661

Wago Terminals

890-1661

Wago Terminals
h-distribution connector3-pole Cod.
Item Number
890-1661
MFG Item Number
8901661
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
890-1661
h-distribution connector3-pole Cod.

Series Information

Specifications

Specifications
Manufacturer Part Number 8901661
Manufacturer Wago
Family Series Wago Terminals
Description h-distribution connector3-pole Cod. B, gray
Number of Ports 3
Material Polyamide
Max Voltage 600 V
Color Black
Maximum Temperature 185 °F
Approvals CCA, UL
Net Weight 0 lbs
Gross Weight 0.03 lbs