Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

890-262

Wago Terminals

890-262

Wago Terminals
Socket 2-pole, light green
MFG Item Number
890-262
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
890-262
Socket 2-pole, light green

Series Information

Specifications

Specifications
Manufacturer Part Number 890-262
Manufacturer Wago
Family Series Wago Terminals
Description Socket 2-pole, light green
Number of Ports 2
Wire Size Range 22-16 AWG
Wire Type Solid Wire, Stranded Wire
Material Polyamide
Max Voltage 600 V
Color Light Green
Maximum Temperature 185 °F
Approvals CCA, UL
Net Weight 0 lbs
Gross Weight 0.006 lbs