Series Information
| Manufacturer Part Number | 890-274 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminals |
| Description | Plug 4-pole, light green |
| Number of Ports | 4 |
| Wire Size Range | 22-16 AWG |
| Wire Type | Solid Wire, Stranded Wire |
| Material | Polyamide |
| Max Voltage | 600 V |
| Color | Light Green |
| Maximum Temperature | 185 °F |
| Approvals | CCA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.01 lbs |