Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

890-620

Wago Terminals

890-620

Wago Terminals
T-distribution connector5-pole Cod.
Item Number
890-620
MFG Item Number
8900620
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
890-620
T-distribution connector5-pole Cod.

Series Information

Specifications

Specifications
Manufacturer Part Number 8900620
Manufacturer Wago
Family Series Wago Terminals
Description T-distribution connector5-pole Cod. I, blue
Number of Ports 5
Material Polyamide
Max Voltage 600 V
Color Blue
Maximum Temperature 185 °F
Approvals CCA, UL
Net Weight 0 lbs
Gross Weight 0.028 lbs