Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

890-792

Wago Terminals

890-792

Wago Terminals
Snap-in plug; 2-pole; Cod. B; 1,50
MFG Item Number
890-792
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminals, Series
Item #
890-792
Snap-in plug; 2-pole; Cod. B; 1,50

Series Information

Specifications

Specifications
Manufacturer Part Number 890-792
Manufacturer Wago
Family Series Wago Terminals
Description Snap-in plug; 2-pole; Cod. B; 1,50 mm_; pink
Number of Ports 2
Wire Size Range 22-16 AWG
Wire Type Solid Wire, Stranded Wire
Material Polyamide
Max Voltage 600 V
Color Pink
Maximum Temperature 185 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0.009 lbs