Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

890-929

Wago Terminals

890-929

Wago Terminals
h-distribution connector
Item Number
890-929
MFG Item Number
8900929
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
890-929
h-distribution connector

Series Information

Specifications

Specifications
Manufacturer Part Number 8900929
Manufacturer Wago
Family Series Wago Terminals
Description h-distribution connector
Number of Ports 5
Material Polyamide
Max Voltage 600 V
Color Black
Maximum Temperature 185 °F
Approvals CCA, UL
Net Weight 0.0508 lbs
Gross Weight 0.051 lbs