89010000
Werma Signaling Devices, TrafficLight Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

89010000 Werma Signaling Devices, TrafficLight Series, 12-250VAC/DC, PERM BEACON, RED

MFG Item Number
89010000

89010000 Werma Signaling Devices, TrafficLight Series, 12-250VAC/DC, PERM BEACON, RED

MFG Item Number
89010000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signaling Devices, TrafficLight Series
Item #
89010000
12-250VAC/DC, PERM BEACON, RED

TrafficLight Series Information

  • Permanent beacon for traffic light combinations.
  • innovative fixing bracket for simple mounting.

WERMA traffic lights provide clear and reliable signaling for a variety of conditions. WERMA Traffic Light systems are available in a number of different designs and are used frequently in access control, loading bay and general machinery applications. Using LEDs they offer life of typically up to 50,000 hours.

  • 2 bulb redundant system, allows lighting in case of a bulb failure.


Specifications

Specifications
Manufacturer Part Number 89010000
Manufacturer Werma
Product Series TrafficLight
Family Series Werma Signaling Devices, TrafficLight Series
Description 12-250VAC/DC, PERM BEACON, RED
Connection Screwless Clamp 1.5 mm
AC Voltage 12-250 VAC
Operating Temperature -30-50 °C
Material ABS
Protection Rating IP65
Comments 15 W Lamp
Net Weight 0.0621 lbs
Gross Weight 1.159 lbs