Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
89012068 Werma Signaling Devices, TrafficLight Series, BEACON, MAINTAINED, RED LED, 230VAC,
89012068 Werma Signaling Devices, TrafficLight Series, BEACON, MAINTAINED, RED LED, 230VAC,
This item cannot be canceled or returned
Description
Signaling Devices, TrafficLight Series
BEACON, MAINTAINED, RED LED, 230VAC,
TrafficLight Series Information
Permanent beacon for traffic light combinations. innovative fixing bracket for simple mounting. WERMA traffic lights provide clear and reliable signaling for a variety of conditions. WERMA Traffic Light systems are available in a number of different designs and are used frequently in access control, loading bay and general machinery applications. Using LEDs they offer life of typically up to 50,000 hours.
2 bulb redundant system, allows lighting in case of a bulb failure.
Specifications
Specifications
Manufacturer Part Number
89012068
Manufacturer
Werma
Product Series
TrafficLight
Family Series
Werma Signaling Devices, TrafficLight Series
Description
BEACON, MAINTAINED, RED LED, 230VAC, IP65, BASE MOUNT OR TRAFFIC LIGHT, 150mm DIA x 147mm H
Connection
Screwable Max 1.5 mm
AC Voltage
230 VAC
Operating Temperature
-30-50 °C
Material
ABS
Protection Rating
IP65
Net Weight
0.0682 lbs
Gross Weight
0.0787 lbs
89012068
Werma Signaling Devices, TrafficLight Series