Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PMDSRANGE Series Information
| Manufacturer Part Number | 890210 |
|---|---|
| Manufacturer | PILZ |
| Product Series | PMDSRANGE |
| Family Series | Pilz Safety Relays, PMDSRANGE Series |
| Description | Phase Sequence Monitoring Relay, S1PN, 400-500V Range |
| Type | S1PN |
| Application | Phase Monitoring |
| Voltage | 480 VAC |
| Power Consumption (AC) | 15 VA |
| Instantaneous Contacts | 2NO |
| Termination | Screw |
| Torque Setting | 0.6 Nm |
| Mounting | DIN Rail |
| Approvals | CCC, cUL, UL |
| Net Weight | 0.2869 lbs |
| Gross Weight | 0.29 lbs |