Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Obsolete
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Series Information
| Manufacturer Part Number | 773100 |
|---|---|
| Manufacturer | PILZ |
| Family Series | Pilz Safety Relays |
| Description | PNOZ M1P Base Unit, 24VDC, w/o Connectors |
| Type | PNOZ M1P |
| Application | E-Stop, Light Barriers, Safety Gates |
| Voltage | 24 VDC |
| Termination | Screw |
| Terminal Style | Plug-In |
| Torque Setting | 0.5 Nm |
| Mounting | DIN Rail |
| Approvals | CCC, CE, cULus |
| Net Weight | 1.135 lbs |
| Gross Weight | 1.135 lbs |