8910DPA12V09

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
8910DPA12V09 Square D Contactors, Definite Purpose Contactor Type DPA,
MFG Item Number
155683

8910DPA12V09 Square D Contactors, Definite Purpose Contactor Type DPA,

MFG Item Number
155683
Item Number
8910DPA12V09
More specs
This item cannot be canceled or returned

Obsolete

Description

Contactors, Series
Item #
8910DPA12V09
Definite Purpose Contactor Type DPA,

Series Information

Specifications

Specifications
Manufacturer Part Number 155683
Manufacturer Square D
Family Series Square D Contactors
Description Definite Purpose Contactor Type DPA, 20A, 2-Poles, 220 VAC 50HZ, 208-240 VAC 60Hz
Nominal Coil Voltage 208 VAC
Coil Voltage 208-240 VAC
Inductive Current Rating 20 A
Coil Type Magnetic
Poles 2NO
Termination Binder Head, Quick Connect
Approvals CSA, UL
Net Weight 0.935 lbs
Gross Weight 0.98 lbs
Alternatives
8910DPA32V09
8910DPA32V09
Square D Contactors