Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 155704 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Contactors |
| Description | Definite Purpose Contactor Type DPA, 40A, 3-Poles, 110 VAC 50HZ, 120 VAC 60Hz |
| Nominal Coil Voltage | 120 VAC |
| Coil Voltage | 120 VAC |
| Inductive Current Rating | 40 A |
| Coil Type | Magnetic |
| Poles | 3NO |
| Termination | Box Lug, Quick Connect |
| Approvals | CSA, UL |
| Net Weight | 1.005 lbs |
| Gross Weight | 1.045 lbs |