Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer | Square D |
|---|---|
| Family Series | Square D Drives |
| Manufacturer Part Number | 155416 |
| Description | Contactor Auxiliary Contact Kit 600 VAC 5 A T |
| Accessory Type | Auxiliary Contact Block |
| Voltage | 120 V |
| Approvals | CSA, UL |
| Net Weight | 0.08 lbs |
| Gross Weight | 0.095 lbs |